Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf No Backsplash 30 L X 30 W X 36 H Over All
Mfr # EWT30S30-STG-4X
Zoro # G208565216
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT30S30-STG-4X
- Zoro # G208565216
- UPC # 94902733814
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Height | 36 in |
Length | 30 in |
Description
Elkay Foodservice Economy Work Table, 30inX30in OA, 36in Working Height, Flat Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Blue Collapsible Bulk Container, Plastic, 41.7 cu ft Volume Capacity (BG4840460263000)
- RICHELIEU AMERICA SHELF & ROD BRACKET ADJ WHITE (499WIBC)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-HG)
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D (6005)
- AMGOOD 18 in. x 48 in. Open Base Stainless Steel Metal Table (WT-1848-RCB-Z)
- DURHAM MFG Fixed Work Table, Steel, 36" W, 24" D (MTD243636-2K195)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 30"x18" (SVTR-1830)
- ZORO SELECT Fixed Work Table, SS, 48" W, 24" D (2KRE7)
- ZORO SELECT Fixed Work Table, SS, 48" W, 30" D (4UEJ3)
- SPORTSMAN Stainless Steel Work Table 24" x 24" (SSWTABLE24)
- Elkay Work Tables