Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 96 L X 24 W X 36 H Over All
Mfr # EWT24S96-STG-24X
Zoro # G908539500
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 96 in
- Height 36 in
- Length 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT24S96-STG-24X
- Zoro # G908539500
- UPC # 94902733753
- Country of Origin China
- Category Work Tables
Dimensions
Width | 96 in |
Height | 36 in |
Length | 96 in |
Description
Elkay Foodservice Economy Work Table, 24inX96in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 123 in W, 36 in D (183609643120DA)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- PROSOURCE Rod Closet Adj 96X150In White (21090PHX-PS)
- STERILITE Storage Tote, Blue, Polyethylene, 23 in L, 17 1/4 in W, 16 5/8 in H, 18 gal Volume Capacity (15258N06F)
- SEVILLE CLASSICS Work Table, 35-1/2" H, Silver, Zinc Plated (SHE18308B)
- BK RESOURCES Stainless Steel Work Table With Open Base, Plastic Feet, 72"Wx24"D (SVTOB-7224)
- BK RESOURCES Stainless Steel Corner Work Table With Undershelf, 5"Riser 24"Wx24"D (CVTCR5-2424)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 30" D (MTH1-3036-30)
- JAMCO Fixed Work Table, Steel, 24" W, 18" D (WS124GP)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 72"Wx30"D (VTTR-7230)
- Elkay Work Tables