Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 48 L X 30 W X 36 H Over All
Mfr # EWT30S48-STG-24X
Zoro # G608539428
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 36 in
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT30S48-STG-24X
- Zoro # G608539428
- UPC # 94902733876
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Height | 36 in |
Length | 48 in |
Description
Elkay Foodservice Economy Work Table, 30inX48in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 14L X 4H Ledge for Wire Shelves (AL414C)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 2 7/16 in H x 6-3/16 in W (T606D)
- ZORO SELECT U-Shaped Pegboard Hook, 1 3/4 In ID, PK5 (5TPH9)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 84"Wx24"D (VTTR-8424)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-24)
- SPORTSMAN Stainless Steel Work Table with Casters 24" x 36" (SSWTWC36)
- VESTIL Steel Stand 10-1/2-16-1/2 H 24W x24L (AHW-H-2424)
- DURHAM MFG Hvy Dty Machine Table, 2 Shlvs, Optional Drawer, 24X18X30 (MT12G182430-3K295)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 14 Deep (AMG WT-1424)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 24"Wx24"D (VTTR-2424)
- Elkay Work Tables