Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 48 L X 24 W X 36 H Over All
Mfr # EWT24S48-STG-2X
Zoro # G708463357
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 38 in
- Workbench/Table Surface Material Stainless Steel
- Length 48 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT24S48-STG-2X
- Zoro # G708463357
- UPC # 94902733647
- Country of Origin China
- Category Work Tables
Dimensions
Width | 48 in |
Height | 38 in |
Length | 48 in |
Details
Workbench/Table Surface Material | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay Foodservice Budget Work Table, 24inX48in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 400 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (30265YELLO)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS230IV)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- REALLY USEFUL BOX Latch Lid Storage Tote, 4.23 Qt., 15.55" x 10.04" x 3.46", Solid Black, PK4, 4PK (4BK-PK4)
- LITTLE GIANT Workbench, Steel, 72" W, 30" D (WST2-3072-AH)
- JAMCO Fixed Work Table, Steel, 72" W, 36" D (WD472GP)
- STRONG HOLD Shop Table, 34 Bins, 72" W (T7230RS-34B-2DB)
- BK RESOURCES Stainless Steel Work Table With Open Base, 1.5" Rear Riser 72"Wx30"D (VTTROB-7230)
- JAMCO Fixed Work Table, Steel, 36" W, 24" D (WS236GP)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WX-3672-34)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 5" Backsplash 48"Wx24"D (VTTR5-4824)
- Elkay Work Tables