Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 36 L X 24 W X 36 H Over All
Mfr # EWT24S36-STG-24X
Zoro # G908578448
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 36 in
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT24S36-STG-24X
- Zoro # G908578448
- UPC # 94902733593
- Country of Origin China
- Category Work Tables
Dimensions
Width | 36 in |
Height | 36 in |
Length | 36 in |
Description
Elkay Foodservice Economy Work Table, 24inX36in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Collapsible Bulk Container, Plastic, 28.7 cu ft Volume Capacity (BN4845342010000)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 23 5/8 in L, Black (QSB106BR)
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 12 Hooks, Entryway, 70"H, Bedroom, Metal, Black, Transitional (I 2019)
- 80/20 Magnetic Door, Bracket (2745)
- AMGOOD Stainless Steel Metal Table with Undershelf, 96 Long X 30 Deep (AMG WT-3096)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 96"Wx24"D (VTTR-9624)
- LITTLE GIANT Workbench, Butcher Block, 48" W, 30" D, Load Capacity: 3, 000 lb (WSJ2-3048-AH-DR)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 72"x30" (SVTR5-7230)
- BK RESOURCES Stainless Steel Work Table Flat Top With Open Base 48"Wx24"D (VTTOB-4824)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEK4)
- Elkay Work Tables