Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 30 L X 30 W X 36 H Over All
Mfr # EWT30S30-STG-24X
Zoro # G608597343
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT30S30-STG-24X
- Zoro # G608597343
- UPC # 94902733791
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Height | 36 in |
Length | 30 in |
Description
Elkay Foodservice Economy Work Table, 30inX30in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWAGE PRODUCTS 2x8ft Pro Series Wall Mounted Shelf - Black (2 Pack) (40414)
- KRUEGER Therma Level Gauge, Tank Depth 67", 2"NPT (H-2-67)
- MFG TRAY Molded Fiberglass Toteline Nesting Tote 930108 - 12-3/8"L x 9-3/4"W x 2-1/8"H, Green (9301085113)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 16-1/2 in W, 11 in H, Blue (QUS270BL)
- ZORO SELECT Fixed Work Table, SS, 24" W, 24" D (2KRE3)
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 5" Riser 60"x30" (SVTR5-6030)
- BK RESOURCES Work Table Stainless Steel With Undershelf, 1.5" Rear Riser 36"Wx18"D (VTTR-1836)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 48"Wx24"D (SVT-4824)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 60"Wx30"D (CVTR5-6030)
- BK RESOURCES Galvanized Steel Work Table Adjustable Undershelf, 84"W X 24"D (VTS-8424)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 60"Wx24"D (SVT-6024)
- Elkay Work Tables