Shop All Work Tables
Elkay
Economy Work Table Stainless Steel Under Shelf 2 Backsplash 24 L X 24 W X 36 H Over All
Mfr # EWT24S24-STG-24X
Zoro # G908463492
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Height 36 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT24S24-STG-24X
- Zoro # G908463492
- UPC # 94902733517
- Country of Origin China
- Category Work Tables
Dimensions
Width | 24 in |
Height | 36 in |
Length | 24 in |
Description
Elkay Foodservice Economy Work Table, 24inX24in OA, 36in Working Height, 2in Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 300 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Fixed Work Table, Steel, 24" W, 18" D (MTD182436-2K195)
- ECONOCO Economy Style, 7", Slanted Shoe Riser, PK24 (FF/SD3712)
- METRO Foot Plate (9993S)
- LORELL Wire Deck Shelving 72" Height x 48" Width x 18" Depth Recycled (99930)
- LITTLE GIANT Adj. Work Table, Steel, 30" W, 16" D (MTH1-1630-AH)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 24 Deep (AMG WT-2424)
- AMGOOD Stainless Steel Metal Table with Undershelf, 12 Long X 30 Deep (AMG WT-3012)
- AMGOOD Stainless Steel Metal Table with Undershelf, 30 Long X 14 Deep (AMG WT-1430)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 30"Wx30"D (VTT-3030)
- LITTLE GIANT Adj. Work Table, Steel, 48" W, 30" D (MTH1-3048-AH)
- BK RESOURCES Work Table Stainless Steel W/Undershelf, Plastic bullet feet 24"Wx18"D (SVT-1824)
- Elkay Work Tables