Shop All Work Tables
Elkay
Economy Work Table Galvanized Under Shelf No Backsplash 30 L X 30 W X 36 H Over All
Mfr # EWT30S30-STGX
Zoro # G808463370
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 36 in
- Workbench/Table Surface Material Stainless Steel
- Length 30 in
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # EWT30S30-STGX
- Zoro # G808463370
- UPC # 94902733821
- Country of Origin China
- Category Work Tables
Dimensions
Width | 30 in |
Height | 36 in |
Length | 30 in |
Details
Workbench/Table Surface Material | Stainless Steel |
Finish | Stainless Steel |
Description
Elkay Foodservice Budget Work Table, 30inX30in OA, 36in Working Height, Flat Top, Galvanized Undershelf, Turned Down Table Edge, Galvanized Legs With Adjustable 1in Feet, 18 Gauge 400 Series Stainless Steel, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (430W362478PT)
- DURHAM MFG Durham Steel Storage Parts Drawer Cabinet 031-95 - 24 Drawers (031-95)
- 80/20 S/S Drop In T Nut, 5/16-18, 15 S (3600)
- TENNSCO Shelf, 24 in D, 72 in W (BPB-72-24)
- BK RESOURCES Work Table 16/304 Stainless Steel With Undershelf, 5"Riser 72"Wx30"D (CVTR5-7230)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- BK RESOURCES Flat Top Work Table Stainless Steel w/Galvanized Undershelf 60"Wx30"D (VTT-6030)
- LITTLE GIANT Workbench, Butcher Block, 72" W, 30" D (WSJ2-3072-36-DR)
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEL4)
- PROLINE Workstation, Plastic, Rolled Edge, Gray (CHD6030P-A31-SW806-PF90)
- Elkay Work Tables