Shop All Wall Shelving
Elkay
Economy Wall Mounted Shelf 84 L X 14 W X 12 H Over All
Mfr # EWMS-14-84X
Zoro # G008461626
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 84 in
- Material Stainless Steel
- Finish Stainless Steel
- Includes (3) Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMS-14-84X
- Zoro # G008461626
- UPC # 94902733494
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 84 in |
Depth | 84 in |
Height | 13.5 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Includes | (3) Brackets |
Description
Elkay's Economy Series Shelves are designed with space saving in mind. With the ability to store everything from dishware to appliances, these shelves allow you take advantage of unused space while eliminating clutter in your work area.These shelves are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 24 in D, 48 in W, 3 Shelves, Dove Gray (DD67111SR)
- GLOBAL EQUIPMENT Clear View Wall Storage Cabinet Assembled 30"W x 12"D x 30"H Gray (269876CV-GY)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241618CR-1)
- ECONOCO Linea Collection Hang-Fold Etagere Rack (LNHFET)
- NEW AGE Aluminum Wall Shelf, 24"D x 24"W x 13-1/4"H, Silver (95883)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 36"W x 14"H, Chrome (2HGD3)
- TRION Steel Wire Binning Shelving Unit Silver15 x 0.5 x 3 in. (9007318)
- AMGOOD 14in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1472)
- KNAPE & VOGT Kv 255 Brn 72 Shelf Standards Brown 72 in. (255 BRN 72)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- TECHSTAR PLASTICS Recycled Material Handling Carts - Smooth Walls, Plywood Base - 31"Wx43"Dx33"H (145AR-C-BLK)
- Elkay Wall Shelving