Shop All Wall Shelving
Elkay
Economy Wall Mounted Shelf 60 L X 14 W X 12 H Over All
Mfr # EWMS-14-60X
Zoro # G708461704
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 60 in
- Height 13.5 in
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMS-14-60X
- Zoro # G708461704
- UPC # 94902733470
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 60 in |
Depth | 60 in |
Height | 13.5 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Includes | (2) Brackets |
Description
Elkay's Economy Series Shelves are designed with space saving in mind. With the ability to store everything from dishware to appliances, these shelves allow you take advantage of unused space while eliminating clutter in your work area.These shelves are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 95245 Four-Stem Pop-Up Stopper - Chrome (95245)
- ZORO SELECT Ground Wire with Clamp and C-Clamp (08498)
- SHUTER Flip Out Parts Bin, 8 (1010017)
- QUANTUM STORAGE SYSTEMS Red Plastic Lid (LID191RD)
- AMGOOD 18in X 72in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1872)
- SWISHER Shelf-Single Panel, Grey (SRAC20221)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 14 Deep (AMG WS-1448)
- WALLSCAPES 36 in. Jazzy Shelf, Yellow, Red & White (HSJKIT736YERD)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- NEW AGE Aluminum Wall Shelf, 18"D x 36"W x 13-1/4"H, Silver (92093)
- Elkay Wall Shelving