Shop All Wall Shelving
Elkay
Economy Wall Mounted Shelf 60 L X 12 W X 10 H Over All
Mfr # EWMS-12-60X
Zoro # G408461691
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 60 in
- Height 11.5 in
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMS-12-60X
- Zoro # G408461691
- UPC # 94902733401
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 60 in |
Depth | 60 in |
Height | 11.5 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Includes | (2) Brackets |
Description
Elkay's Economy Series Shelves are designed with space saving in mind. With the ability to store everything from dishware to appliances, these shelves allow you take advantage of unused space while eliminating clutter in your work area.These shelves are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Arctic Radwear(R) Cooling Towel Counter Display (RCS-CD2)
- SENTRY SAFE Security Safe, 1 cu ft, 24 lb, Not Rated Fire Rating (X105)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 36"W x 72"H, 4 Shelves, Chrome (RWR72-2436LD)
- RUBBERMAID .625 in. H X 24 in. W X 10 in. D White Wood Shelf Board (FG4B7700WHT)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 18 Deep (AMG WS-1872)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome (2HGF5)
- NEW AGE Aluminum Wall Shelf, 24"D x 60"W x 13-1/2"H, Silver (1124)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 36"W x 54"H, Chrome (2HGF1)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 24"W x 14"H, Chrome (2HGD1)
- Elkay Wall Shelving