Shop All Wall Shelving
Elkay
Economy Wall Mounted Shelf 48 L X 14 W X 12 H Over All
Mfr # EWMS-14-48X
Zoro # G808461697
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Depth 48 in
- Height 13.5 in
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMS-14-48X
- Zoro # G808461697
- UPC # 94902733463
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 48 in |
Depth | 48 in |
Height | 13.5 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Includes | (2) Brackets |
Description
Elkay's Economy Series Shelves are designed with space saving in mind. With the ability to store everything from dishware to appliances, these shelves allow you take advantage of unused space while eliminating clutter in your work area.These shelves are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOSETMAID Bracket Shelf Support, 20 in (1166)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (36-243-L)
- ECONOCO Grid 7-Hook Waterfall, White, 24PK (WTE/7B)
- FAZTEK Corner Bracket, Inside, Aluminum, Type 15 (15CB4805)
- OMEGA NATIONAL PRODUCTS MDF Paint Grade 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124XUF1)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 12 Deep (AMG WS-1230)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome (2HGE1)
- AMORE DESIGNS Amore Designs CPTSCORGLASSCL Glass Corner Kit Clear; 12 in. (CPTSCORGLASSCL)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 10 Deep (AMG WS-1048)
- Elkay Wall Shelving