Shop All Wall Shelving
Elkay
Economy Wall Mounted Shelf 36 L X 12 W X 10 H Over All
Mfr # EWMS-12-36X
Zoro # G708461667
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Depth 36 in
- Height 11.5 in
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMS-12-36X
- Zoro # G708461667
- UPC # 94902733388
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 36 in |
Depth | 36 in |
Height | 11.5 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Includes | (2) Brackets |
Description
Elkay's Economy Series Shelves are designed with space saving in mind. With the ability to store everything from dishware to appliances, these shelves allow you take advantage of unused space while eliminating clutter in your work area.These shelves are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y095)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- NEW AGE Aluminum Wall Shelf, 12"D x 24"W x 13-1/4"H, Silver (NS675)
- DESIGNS OF DISTINCTION 4"W x 36"L Aluminum Slimline Channel Shelf - White (01CHSHLF0436WH1)
- AMGOOD Stainless Steel Wall Shelf, 30 Long X 18 Deep (AMG WS-1830)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- BASICWISE 5 Tier Wall Mount Corner Shelf, Black (QI003554.BK)
- GLOBAL INDUSTRIAL Wall Mount Shelf with 1-1/2 Lip 18 Gauge 430 Stainless Steel 24W x 12D (493626)
- PROMOUNTS Floating Double Wall Shelf, Up to 36 lbs (FSH2)
- Elkay Wall Shelving