Shop All Wall Shelving
Elkay
Economy Wall Mounted Shelf 24 L X 14 W X 12 H Over All
Mfr # EWMS-14-24X
Zoro # G408461684
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Depth 24 in
- Height 13.5 in
- Material Stainless Steel
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWMS-14-24X
- Zoro # G408461684
- UPC # 94902733449
- Country of Origin China
- Category Wall Shelving
Dimensions
Width | 24 in |
Depth | 24 in |
Height | 13.5 in |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Includes | (2) Brackets |
Description
Elkay's Economy Series Shelves are designed with space saving in mind. With the ability to store everything from dishware to appliances, these shelves allow you take advantage of unused space while eliminating clutter in your work area.These shelves are NSF certified for all food service use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Metal Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (HDS-184872-95)
- JAYDEE GROUP USA. BOEN Fire Resistant Safety Netting, 8.6 Ft. x 150 Ft., Orange, 1 Roll (SN-20015)
- EASY LIVING Easy Wall, Add Your Own Accessories (01000789)
- STORSYSTEM Bin, Tray, Tote, Green, High Impact Polystyrene, 12.25 in W, 9 in H (CE1953FG-NK0301-1)
- AMGOOD 18in x 24in Stainless Steel Microwave Shelf, Metal Appliance Shelving (AMG MWS-1824)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- ZORO SELECT Steel Wire Wall Shelf, 18"D x 48"W x 14"H, Chrome (2HGD5)
- HILLMAN Hillman Fasteners 230007 24 in. High & Mighty Modern Floating Shelf; Black (230007)
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 24"W x 34"H, Chrome (2HGD9)
- GLOBAL EQUIPMENT Replacement Inlet Valve For Nexel® Models 243028, 243029 & 243030 (04.003.010)
- Elkay Wall Shelving