Shop All Kitchen Sinks
Elkay
Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish
Mfr # LRAD2521554
Zoro # G2932885
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Gauge 18
- Overall Length 25"
- Overall Width 21-1/4"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LRAD2521554
- Zoro # G2932885
- UPC # 094902177120
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21-1/4" |
Overall Height | 5-1/2" |
Bowl Depth | 5-1/2" |
Bowl Size | 21" x 15-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1-1/2" |
Bowl Width | 15 3/4 in |
Bowl Length | 21 in |
Description
Single Bowl Drop-in ADA Sink, Bowl Depth 5 3/8 in, Rectangular, Bowl Size 21 in x 15 3/4 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Lustrous Satin, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 4, Overall Height 5 1/2 in, Overall Length 25 in, Overall Width 21 1/4 in, Elkay, Lustertone Classic Series, Stainless Steel, Sink Type General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 5-1/2" BRASS NIPPLE (311-069)
- STIEBEL ELTRON Electric Tankless Water Heater, General Purpose, Single Phase (239222)
- COPPER PRESS BY TMG 3/4 in. x 3/4 in. Copper 90-Degree Press x Press Pressure Elbow Jar (15-Pack), 15PK (XPRE3415JR)
- ZURN Lever Handle Single Hole Mount, 1 Hole Laboratory Faucet, Polished chrome (Z825B1-XL)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHF2520)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD211545PD)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161645)
- HARDWARE RESOURCES 31-1/2" Lx20-1/2" Wx9" D Undermount 18 Gauge Stainless Steel 70/30 Double Bowl Sink (807L)
- Elkay Kitchen Sinks