Shop All Kitchen Sinks
Elkay
Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish
Mfr # LR25223
Zoro # G2644126
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Gauge 18
- Overall Length 25"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LR25223
- Zoro # G2644126
- UPC # 094902038889
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 22" |
Overall Height | 8-1/8" |
Bowl Depth | 8-1/8" |
Bowl Size | 21" x 15-3/4" |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1-1/2" |
Bowl Length | 21 in |
Bowl Width | 15 3/4 in |
Description
Single Bowl Drop-in Sink, Bowl Depth 7 3/4 in, Rectangular, Bowl Size 21 in x 15 3/4 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Lustrous Satin, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 8 1/8 in, Overall Length 25 in, Overall Width 22 in, Elkay, Lustertone Classic Series, Stainless Steel, Sink Type General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Valve w/Temperature Limit Stop (RP78367)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310066402)
- ZORO SELECT Teflon PTFE Tubing, 3/16" ID x 5/16" OD x 5 Ft. L (ZUSA-HT-1589)
- ZURN Y Pipe Adaptor for Z6950-XL-IM model (P6950-XL-Y)
- ELKAY Drop-In Sink, 4 Hole, Lustrous Highlighted Satin Finish (LR25224)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHFS2816)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1814)
- BLANCO Valea Silgranit Super Single Undermount Kitchen Sink - Truffle (441772)
- Elkay Kitchen Sinks