Shop All Kitchen Sinks
Elkay
Drop-In Sink, 3 Hole, Lustrous Highlighted Satin Finish
Mfr # LR20223
Zoro # G2737935
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Gauge 18
- Overall Length 19-1/2"
- No. of Bowls 1
- Overall Width 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LR20223
- Zoro # G2737935
- UPC # 094902119892
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 19-1/2" |
Overall Width | 22" |
Overall Height | 7-5/8" |
Bowl Depth | 7-5/8" |
Bowl Size | 16" x 16" |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1-1/2" |
Bowl Length | 16 in |
Bowl Width | 16 in |
Description
Single Bowl Drop-in Sink, Bowl Depth 7 1/2 in, Square, Bowl Size 16 in x 16 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Centerset, Faucet Mounting Centers 4 in, Lustrous Satin, Gauge 18 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 3, Overall Height 7 5/8 in, Overall Length 19 1/2 in, Overall Width 22 in, Elkay, Lustertone Classic Series, Stainless Steel, Sink Type General Purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 45 Degree Elbow (V2KS4.0)
- ANVIL SwivelLoop Hanger, 2"Pipe, Steel (502003312)
- ANVIL Clamp, 22.75"L, 2"W (500173653)
- JONES STEPHENS Brass Hose Shut-Off (G20090)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LRAD2219602)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3118)
- ELKAY Sink, Undermount Mount, 0 Hole, White Finish (ELGU2522WH0)
- ELKAY Crosstown SS 33" x 22" x 9", Equal Double Bowl Dual Mount Sink Kit (ECTSR33229TBGFR2)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Drop-In Sink, Drop-In Mount, 3 Hole, Lustrous Highlighted Satin Finish (DLR1722103)
- Elkay Kitchen Sinks