Shop All Kitchen Sinks
This Product is Discontinued
Elkay
Drop-In Bar Sink Package, 2 Hole, Satin Finish (Discontinued)
Mfr # KP211515C
Zoro # G2653682
Free Shipping & Returns
This Product is Discontinued
Key Features
- Body Material Stainless steel
- Gauge 23
- Overall Length 15"
- No. of Bowls 1
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # KP211515C
- Zoro # G2653682
- UPC # 094902029283
- Country of Origin Multiple
- Category Kitchen Sinks
Dimensions
Overall Length | 15" |
Overall Width | 15" |
Overall Height | 5-3/16" |
Bowl Depth | 5-3/16" |
Bowl Size | 12"x 10" |
Manufacturers Warranty Length | Limited Lifetime |
Faucet Hole Dia. | 1-1/4" |
Water Inlet Connection Size | 1/2 in |
Bowl Length | 12 in |
Bowl Width | 10 in |
Description
Drop-In Bar Sink Package, ADA Compliance No, Bowl Depth 5 in, Rectangular, Bowl Size 12 in x 10 in, CEC Compliant, Silver, Drop-In, Drain Opening 2 in, Faucet Body Material Chrome-Plated Brass, Faucet Handle Type Knob, Faucet Hole Dia. 1 1/4 in, Faucet Installation Style Centerset, Faucet Mounting Centers 4 in, Dual Manual Handle, Gooseneck, Satin, Flow Rate 1.5 gpm, Gauge 23 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.