Shop All Drain Components
Elkay
Drain Tray, #Lkdt715Ss
Mfr # LKDT715SS
Zoro # G608769849
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 6.762 in
- Height (In.) 1.171 in
- Width 16.502 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKDT715SS
- Zoro # G608769849
- UPC # 94902451411
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 6.762 in |
Height (In.) | 1.171 in |
Width | 16.502 in |
Details
Material of Construction - Drains | Stainless Steel |
Description
Stainless Steel with a Satin Finish.
- •6-3/4 x 16-1/2 x 1-3/16
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" Black Malleable Cast Iron Floor Flange, 12PK (flanges_3_12_12)
- KOHLER Bonnet (1331881-CP)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNG02)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- PLUMB PAK Slip Joint Nut 1-1/4 (PP956)
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (PP7088RB)
- DELTA Other: Metal Push-Pop Without Overflow (RP101632SS)
- Elkay Drain Components