Shop All Drain Components
Elkay
Drain Fitting Stainless Steel Body With Removable Standpipe 13-1/8 12-1/4 Assembled Rubber Stopper
Mfr # LK273
Zoro # G508769901
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 2.8125 in
- Standards ASME A112.18.2/CSA B125.2
- Width 2.8125 in
- Finish Polished Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK273
- Zoro # G508769901
- UPC # 94902179025
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 2.8125 in |
Width | 2.8125 in |
Height (In.) | 17.8125 in |
Details
Material of Construction - Drains | Stainless Steel |
Standards | ASME A112.18.2/CSA B125.2 |
Finish | Polished Stainless Steel |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 1/4 In. (582 1/4)
- ZORO SELECT PVC 90 Degree Vent Elbow, Hub, 2 in Pipe Size (1WKT5)
- BANJO 1-1/2" FNPT Polypropylene Ball Valve 3-Way, Body Style: Inline (V150BL)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACH9)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- THRIFCO PLUMBING 4-3/8 Inch Universal Kitchen Stainless Steel Mesh Strainer (4402356)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat White (107FW P1)
- ZORO SELECT Slip-Nut, Chrome Drain, PK10 (35089)
- Elkay Drain Components