Shop All Drinking Fountains & Water Cooler Parts
Elkay
Drain Fitting Chrome Plated Brass
Mfr # LKAD174
Zoro # G1108880
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ASME A112.18.2, CSA B125.2
- Product Type Grid
- Shape Round
- Overall Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKAD174
- Zoro # G1108880
- UPC # 94902200002
- Country of Origin United States
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Overall Width | 2 1/4 in |
Overall Diameter | 2 1/4 in |
Details
Material | Brass |
Standards | ASME A112.18.2, CSA B125.2 |
Item | Drain Fitting |
Product Type | Grid |
Shape | Round |
Description
Drain Fitting, Product Type Grid, Overall Width 2 1/4 in, Overall Diameter 2 1/4 in, Material Brass, Shape Round, Standards ASME A112.18.2, CSA B125.2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Vent Elbow, Cast Bronze, 3/4 x 3/4 In (705D 3/4)
- ANVIL 1-1/4" x 1/2" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 (0300013208)
- ZORO SELECT Expansion Joint, 1-1/4 in. Pipe, 150 psi (TU-20-EE)
- PARKER Push-to-Connect Push-to-Connect Union, Brass, Silver (62PLP-5/32)
- ELKAY Elkay Kit- Regulator - Green Spring (98732C)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- ELKAY Accessory-Access Panel (ACCESS12X38-5)
- ELKAY Elkay, Gourmet Elite By Elkay Sink, 20inL X 20inW X 10-1/8inD (ESE2020103)
- ELKAY Drain Plug, 1-1/2", Chrome-Plated Brass, (160270508640)
- ELKAY Evaporator Kit, For Elkay and HT (98724C)
- ELKAY Bubbler, Size: 1/4" (98501C)
- Elkay Drinking Fountains & Water Cooler Parts