Shop All Drain Components
Elkay
Drain Fitting Antique Copper Disposer Flange And Removable Strainer
Mfr # LKD35AC
Zoro # G308769750
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Copper
- Length (In.) 4.5 in
- Height (In.) 2.375 in
- Standards ASME A112.18.2/CSA B125.2
- Finish Antique Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKD35AC
- Zoro # G308769750
- UPC # 94902427454
- Country of Origin India
- Category Drain Components
Dimensions
Length (In.) | 4.5 in |
Height (In.) | 2.375 in |
Width | 4.5 in |
Details
Material of Construction - Drains | Copper |
Standards | ASME A112.18.2/CSA B125.2 |
Finish | Antique Copper |
Description
Elkay accessories are designed to fit perfectly and coordinate with your Elkay sink. From drains and bottom grids, to cutting boards and magnetic sink organization accessories, we have the accessories you need. They help make your time at the sink more efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Tub/Shwr Moen (98037)
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- U-POL PRODUCTS U-Pol Products UP0659 Dolphin One-Fill Gallon Filler (UPL-UP0659)
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, Socket x Socket x Socket (9801-007)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- WESTBRASS Beehive Grid Tub Trim Grate W/ Trip Lever Faceplate in Powdercoated White (D92-50)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38005)
- EVERFLOW Threaded Tube for Tubular Drain Applications, 22GA Brass 1-1/2"x8" (22518)
- Elkay Drain Components