Shop All Sink Drains
Elkay
Drain Fitting, 5, 1/2", SS, LK43
Mfr # LK43
Zoro # G9002240
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5-5/16"
- Color/Finish Chrome
- Material of Construction Chrome Plated Brass
- For Use With Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK43
- Zoro # G9002240
- UPC # 094902036328
- Country of Origin United States
- Category Sink Drains
Dimensions
Length (In.) | 5-5/16" |
Details
Item | Drain Fitting and Dome/Flat Grid Strainer |
Color/Finish | Chrome |
Material of Construction | Chrome Plated Brass |
For Use With | Sinks |
Description
Drain Fitting,5,1/2 In.,SS,LK43
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 80 (90721)
- KOHLER Mounting Kit (1259495)
- LEGEND VALVE 1-1/2" GALVANIZED UNION (352-447C)
- APOLLO VALVES Safety Relief Valve, 2 In, 50 psi, Bronze (1060810)
- ELKAY 2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK25RT)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- THRIFCO PLUMBING 1-1/2 x 7 Inch 17 Gauge Waste Bend (4402846)
- Elkay Sink Drains