Shop All Drinking Fountains & Water Cooler Parts
Elkay
Drain Fitting, 3.5", Chr Platd Brass, Tail
Mfr # LKADOS
Zoro # G8367849
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKADOS
- Zoro # G8367849
- UPC # 94902199986
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Drain Fitting,3.5",Chr Platd Brass,Tail |
Description
Drain Fitting,3.5 In.,Chr Platd Brass,Tail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" Male Adapter x Hose Shank 316 SS Adapter (3LX39)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Barb x 1/2 in. CPVC Straight Adapter (EPXCPVC12)
- PARKER MALE BRANCH TEE (W372PLP-2-4)
- HYDROMAXX 1-1/4"x25Ft Black Flexible PVC Pipe (BF114025)
- ELKAY Accessory-Wall Plate Splash Guard (28904C)
- ELKAY Elkay Kit-Flexi Streamsaver Bubbler (98501C)
- ELKAY Elkay Kit-Retro Filter Mounting Ezh2O (98552C)
- ELKAY WaterSentry Mounting Cover SS, Material: Stainless Steel (98568C)
- ELKAY Stainless Steel Drain Mat Kit, 1/4", For use with EZ & LZ Series Bottle Filler (A72839R)
- ELKAY Upper Shroud Assembly, For Elkay EZ & LZS Series (56229C)
- ELKAY Elkay, Gourmet Elite By Elkay Sink, 20inL X 20inW X 10-1/8inD (ESE2020103)
- Elkay Drinking Fountains & Water Cooler Parts