Shop All Sink Drains
Elkay
Drain Fitting, 3.5", AS, Strainr, Rubbr Seal
Mfr # LKS35AS
Zoro # G8811052
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Length (In.) 4-1/2"
- Color/Finish Antique Steel
- For Use With Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # LKS35AS
- Zoro # G8811052
- UPC # 94902015460
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-1/2" |
Details
Item | Drain Fitting Strainer Basket with Rubber Stopper |
Material of Construction | Brass |
Color/Finish | Antique Steel |
For Use With | Sinks |
Description
Drain Fitting,3.5 In.,AS,Strainr,Rubbr Seal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU7)
- AMERICAN STANDARD Closed Couple Tank Kit, Champion 4, Grey (738756-0070A)
- FRANKLIN BRASS 1-1/8" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5636)
- ZORO SELECT 3" MNPT x 2" FNPT Galvanized Hex Bushing (511-908BC)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Drain with Strainer Basket and Tailpiece (LK99)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY Drain Fitting, 3.5", SS, Strainer, Tail (LKAD35)
- ELKAY Elkay, Chrome Basket Strainer & Tailpiece For Bar Sink (LK8)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- ELKAY 1-1/4" O.D Pipe Dia., Brass, Drain Fitting with Perforated Grid and Tailpiece (LK174)
- JONES STEPHENS Aluminum, Dome, Dome Strainer (S60003)
- Elkay Sink Drains