Shop All Drinking Fountains & Water Cooler Parts
Elkay
Drain Fitting 304 SS
Mfr # LK8
Zoro # G2496490
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Elkay
- For Use With Various Sinks with 2 in Drain Opening
- For Use With Mfr. Model Number LK8
- Includes Drain
- Material of Construction 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK8
- Zoro # G2496490
- UPC # 094902037653
- Country of Origin China
- Category Drinking Fountains & Water Cooler Parts
Details
Item | Drain |
Fits Brand | Elkay |
For Use With | Various Sinks with 2 in Drain Opening |
For Use With Mfr. Model Number | LK8 |
Includes | Drain |
Material of Construction | 304 Stainless Steel |
Description
Drain, Fits Brand Elkay, For Use With Grainger Item Number 34J906, 34J907, 34K007, 3AEG1, 42EJ78, 42EJ79, For Use With Mfr. Model Number LK8, Includes Drain, Material of Construction 304 Stainless Steel, For Use With Various Sinks with 2 in Drain Opening
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 12" Black Pipe Nipple Sch 160 (82916)
- MOEN Nebia Chrome 4 settings Handheld Showerhead 1.5 gpm (N401H0CH)
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNA06)
- ANDERSON METALS Pipe Nipple Brass 1/8 X 1-1/2 (736113-0224)
- ELKAY Lower Panel, Louvers Assembly (28931C)
- ELKAY Kit- Regulator- Grn Spring (98732C)
- ELKAY Elkay Assy -Shrd Upper Ezo (56228C)
- ELKAY Drain Fitting, SS, Grid Stnr, Brass Tail (LK9)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Weight: 3.23 (0365-L)
- Elkay Drinking Fountains & Water Cooler Parts