Shop All Drain Components
Elkay
Drain Fitting 3-1/2 White Wh
Mfr # LKD35WH
Zoro # G308769842
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Polymer
- Length (In.) 4.4375 in
- Height (In.) 2.25 in
- Standards ASME A112.18.2/CSA B125.2
- Width 4.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKD35WH
- Zoro # G308769842
- UPC # 94902446837
- Country of Origin United Kingdom
- Category Drain Components
Dimensions
Length (In.) | 4.4375 in |
Height (In.) | 2.25 in |
Width | 4.4375 in |
Details
Material of Construction - Drains | Polymer |
Standards | ASME A112.18.2/CSA B125.2 |
Finish | White |
Description
Elkay accessories are designed to fit perfectly and coordinate with your Elkay sink. From drains and bottom grids, to cutting boards and magnetic sink organization accessories, we have the accessories you need. They help make your time at the sink more efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Bowl Gasket, Wax Ring (22UR76)
- KOHLER Tresham Comfort Height Skirted One, Gravity Flush, Floor Mounted Mount, Elongated, Black (3981-7)
- FIAT PRODUCTS 21-1/2" W x 23" L x 33-1/2" H, Floor Mount, Compression Molded Stone (FL1100)
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer (30003-5S-Z)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- AMERICAN STANDARD Hert 4 12"Offset Drin1 14 TpWhelch (7723.018.002)
- BK RESOURCES Lever Drain Bracket, Fits Twist Drains (BK-LDB)
- ZURN CD4P Speedflex Air Gap (CD4P)
- Elkay Drain Components