Shop All Drain Components
Elkay
Drain Fitting 3-1/2 Stainless Steel Body With Strainer Basket Satin Finish
Mfr # LKDTS
Zoro # G408769964
product price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length (In.) 4.5 in
- Height (In.) 3.5 in
- Width 4.5 in
- Standards ASME A112.18.2/CSA B125.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKDTS
- Zoro # G408769964
- UPC # 94902764306
- Country of Origin China
- Category Drain Components
Dimensions
Length (In.) | 4.5 in |
Height (In.) | 3.5 in |
Width | 4.5 in |
Details
Material of Construction - Drains | Stainless Steel |
Standards | ASME A112.18.2/CSA B125.2 |
Finish | Satin |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Tri-Clamp End 90 Degree Elbow - 316SS (2CMP-1-316)
- CRESCENT NICHOLSON Atmospheric Vacuum Breaker, Steam Service (VB0500-SS)
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000S-12p-15354)
- LEGEND VALVE 1/4" T-900 MXF-T BALL VALVE (101-531)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- TOTO Remote Control Assembly C200 (THU9851)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- ALLPOINTS Valve, One-Way (3", Green Drain) (1021193)
- Elkay Drain Components