Shop All Drain Components
Elkay
Drain Fitting 3-1/2 Antique Copper Finish Body And Basket With Rubber Stopper
Mfr # LK35AC
Zoro # G208769782
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Copper
- Length (In.) 4.5 in
- Finish Antique Copper
- Width 4.5 in
- Height (In.) 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK35AC
- Zoro # G208769782
- UPC # 94902427430
- Country of Origin India
- Category Drain Components
Dimensions
Length (In.) | 4.5 in |
Width | 4.5 in |
Height (In.) | 3.75 in |
Details
Material of Construction - Drains | Copper |
Finish | Antique Copper |
Description
Elkay Accessories Are Designed To Fit Perfectly And Coordinate With Your Elkay Sink. From Drains And Bottom Grids, To Cutting Boards And Magnetic Sink Organization Accessories, We Have The Accessories You Need. They Help Make Your Time At The Sink More Efficient And Effortless.
- •Strainer Basket with Rubber Stopper.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN CALDWELL WM 2.5 GPM (205W2)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 80 in. -lb (1980)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (11/2 125 CI Iron body screwed)
- FISHER MFG Handle Assy Hot/Cold (20000002)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1515)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG2115)
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1015)
- ALLPOINTS Overflow Tube 12" High (263192)
- EVERFLOW S-Trap with Flange for Tubular Drain Applications, 20GA Chrome Plated Brass 1-1/4" (12913)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 1-7/8" Opening (BKDR-2)
- Elkay Drain Components