Shop All Sink Drains
Elkay
Drain, 3.5", SS, Baskt Strainr, Rubbr Stoppr
Mfr # D361125
Zoro # G8824617
product price: $11.85
/ea
Sold in multiples of 36 for $426.60
$426.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Length (In.) 4-5/8"
- Color/Finish Matte
- For Use With Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # D361125
- Zoro # G8824617
- UPC # 094902443478
- Country of Origin China
- Category Sink Drains
Dimensions
Length (In.) | 4-5/8" |
Details
Material of Construction | Stainless Steel |
Color/Finish | Matte |
Item | Drain with Removable Basket Strainer and Rubber Stopper |
For Use With | Sinks |
Description
Drain,3.5 In.,SS,Baskt Strainr,Rubbr Stoppr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 2.2 gpm Spray Outlet, 55/64"-27 Thread Size, Chrome, Brass (3924)
- ZORO SELECT Brass Anchor Coupling, FNPT, 1/8" Pipe Size (6AZC0)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (467-030X)
- KOHLER 4 in Mount, 3 Hole Tahoe Self-Rimming Lavatory With 4" C (2895-4-0)
- ELKAY 1-1/2" O.D Pipe Dia., Lever Operated, Drain Fitting (LK24RT)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- ELKAY Strainer, Polymr Drain, Strainer, Grystone (LKQS35GS)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- Elkay Sink Drains