Shop All Kitchen Sinks
Elkay
Double Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish
Mfr # LR25193
Zoro # G5454541
original price:
$683.99
5% off
new price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 19.5"
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LR25193
- Zoro # G5454541
- UPC # 094902324227
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 19.5" |
Overall Height | 7.625" |
Bowl Depth | 7.5" x 7.5" |
Bowl Size | Left Bowl 10" x 14", Right Bowl 10" x 14" |
Details
Item | Double Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 2 |
Number of Holes | 3 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Double Sink,SS,33 In.x22 In.,Faucet,2 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Water Filter, Replacement For Everpure, H-104 Filter (H-104 FILTER)
- KINGDOM 3/4 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-12)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 80 (90214)
- LEGEND VALVE 1-1/4" GALVANIZED CAP (352-486)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219553)
- ELKAY Sink, 16 Ga, SS, 30-3/4x18.5x10", Undr (EFRU311810T)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1517551)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD1316553)
- ELKAY Sink, Drop-in, Undermount Mount, 5 Hole, Polished Satin Finish (ECTSRS33229TBG5)
- ELKAY Sink, SS, 30.5x18.5x5-3/8", Undr (ELUHAD281655PD)
- AMERICAN STANDARD Reliant UndrMtDb 18G SsSinkwDrin (18DB.9321800T.075)
- Elkay Kitchen Sinks