Shop All Kitchen Sinks
Elkay
Double Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish
Mfr # LR25211
Zoro # G5454508
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless steel
- Mounting Type Drop-In
- Overall Length 25"
- Overall Width 21.25"
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LR25211
- Zoro # G5454508
- UPC # 094902072579
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 25" |
Overall Width | 21.25" |
Overall Height | 7.875" |
Bowl Depth | 7.75" |
Bowl Size | 21" x 15.75" |
Details
Item | Double Sink |
Body Material | Stainless steel |
Mounting Type | Drop-In |
No. of Bowls | 1 |
Number of Holes | 1 |
Finish | Lustrous Satin |
Drain Opening | 3.5 |
Description
Double Sink,SS,25 In.x19 In.,Faucet,3 Hole
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND07)
- ZORO SELECT Pipe Strap, Galvanized, 1-1/2" Size (GA-150PS)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13469-CP)
- JONES STEPHENS Import Coupling, No Hub, 3" (U99003)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH141810DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Black Finish (ELGU2522BK0)
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2416)
- ELKAY 18Ga Workstation SS, 31.5"x18.5"x9" Dbl Bowl Sink Kit W/ Aqua Divide (ECTRUAQ31169TWC)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH3120L)
- RUVATI 32" Offset Drain Sloped Bottom Undermount Kitchen Sink Single Bowl SS (RVH7490)
- Elkay Kitchen Sinks