Shop All Kitchen Sinks
Elkay
Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink
Mfr # DSEW10233224
Zoro # G208444979
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 33 in
- Overall Width 22 in
- Overall Height 8.0625 in
- Finish Elite Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DSEW10233224
- Zoro # G208444979
- UPC # 94902464787
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 33 in |
Overall Width | 22 in |
Overall Height | 8.0625 in |
Details
Body Material | Stainless Steel |
Finish | Elite Satin |
Standards | ASME A112.19.3/CSA B45.4|Buy American Act |
Description
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, 316SS (SBX7300-SP)
- KOHLER Purist Toilet Tissue Holder (14444-BN)
- MILWAUKEE VALVE 3/4" FNPT Bronze Swing Y Check Valve (507 3/4)
- STERLING SEAL & SUPPLY 6"x6"x1" Pre-Cut Ceramic Insulation 8lb 2300F -10PK (2300.cfb.8lb.6x6x1x10)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522551)
- ELKAY Sink, Drop-In Mount, 1 Hole, Satin Finish (D117211)
- ELKAY Drop-In Bar Sink Package, 1 Hole, Lustrous Highlighted Satin Finish (BLR150C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH281610PDBG)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 2 Hole, Brushed Satin Finish (CR17212)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH1616)
- BLANCO Diamond Silgranit 50/50 Double Bowl Undermount Kitchen Sink with Low Divide - Metallic Gray (442077)
- Elkay Kitchen Sinks