Shop All Kitchen Sinks
Elkay
Dayton Stainless Steel 20 x 20 x 10-1/8 Single Bowl Top Mount Laundry Sink
Mfr # DPC12020100
Zoro # G107048544
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 20
- Overall Width 20
- Overall Height 10.13
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # DPC12020100
- Zoro # G107048544
- UPC # 94902778464
- Country of Origin United States
- Category Kitchen Sinks
Dimensions
Overall Length | 20 |
Overall Width | 20 |
Overall Height | 10.13 |
Details
Item | Sink |
Body Material | Stainless Steel |
Finish | Stainless Steel |
Color | Silver |
Weight | 10 |
Number of Faucet Holes Required | 0 |
Includes | Part # 64090012 included for countertops up to 3/4" (19mm) thick |
Description
Dayton offers a complete line of stainless steel sinks, along with drains and accessories. From drop-in installation to undermount and dual mount styles, Dayton sinks come in an array of sizes and bowl configurations. You'll also find packages to meet every budget. Our products are backed with the quality assurance of domestic manufacturing and great customer service.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SINK STRAINER 4-1/2""BLK (K5414BLK)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P537)
- AMERICAN STANDARD Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7500140.002)
- ZORO SELECT PVC Hex Head Plug, MNPT, 1 in Pipe Size (850-010)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD1918601)
- ELKAY Dayton Stainless Steel 33 X 22 X 8-1/16 Equal Double Bowl Top Mount Sink (DSEW10233224)
- ELKAY Sink, SS, 21.5x18.5x5-3/8", Undr (ELUHAD191655)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LR17221)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (ESE2020101)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2522601)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LR17163)
- Elkay Kitchen Sinks