Shop All Cutting Boards and Mats
Elkay
Cutting Board
Mfr # LKCB2321HW
Zoro # G708590046
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.044 in
- Width 14.221 in
- Material Solid Maple (Hardwood)
- Thickness 1 in
- Standards Buy American Act
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKCB2321HW
- Zoro # G708590046
- UPC # 94902469126
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 16.044 in |
Width | 14.221 in |
Details
Material | Solid Maple (Hardwood) |
Thickness | 1 in |
Standards | Buy American Act |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Heater Wire (25 Ft) (381371)
- NESCAFE Nescafe French Vanilla Cappuccino Mix 2lbs Bag, PK6 (00028000990190)
- PITCO Armored Thermopile (P8903-22)
- DUKE Valve, Solenoid Dsvp40-R-2-B-3.7-3 (223504)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- KOHLER Countertop Cutting Board (2989-NA)
- SAN JAMAR Cutting Board Set, 15x20, 4 Boards (CB1520QSGR)
- UPDATE INTL 12 in x 18 in x 3/4 in Red Cutting Board (CBRE-1218H)
- TRUE MANUFACTURING White Cutting Board, 3/4", 8.875"x60" (SCLM1)
- Elkay Cutting Boards and Mats