Shop All Cutting Boards and Mats
Elkay
Cutting Board, Hardwood, 15x19x3/4"
Mfr # CBS1418
Zoro # G8369337
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15
- Width 19
- Material Solid Maple (Hardwood)
- Type Cutting Boards + Colanders
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CBS1418
- Zoro # G8369337
- UPC # 94902256412
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 15 |
Width | 19 |
Height | 0.75 in |
Size | 14" x 18" and 20" x 18" |
Details
Item | Cutting Board,Hardwood,15x19x3/4" |
Material | Solid Maple (Hardwood) |
Type | Cutting Boards + Colanders |
Description
Cutting Board,Hardwood,15x19x3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Drain Seat Gasket, 1/8 Cork Buna-N (5700-111-34-52)
- CLEVELAND Safety Thermost, Ket/Kel (KE55069-8)
- ALBERTS Assorted Fruit Chews, 1.5 lb Bag, Approx. 240 Pieces (125150)
- HATCO Motor 120V, Hp, P 2250Sp (R02.12.003)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- CRESTWARE Cutting Board, 20 in. L, Red, Polyethylene (PCB1520R)
- EXCEL BLADES 3.5 in. x 3.5 in. Self Healing Cutting Mat with Measurement Grid Purple (60039PIND)
- COASTAL CAROLINA CUTTING BOARDS Coastal Carolina 16 in. L X 10 in. W X 0.63 in. Hardwood Tapas Board (58-10-16-CHAR)
- MASTER MAGNETICS Master Magnetics MDCD10CR75 Assorted Ceramic Ring & Disc Magnets; Pack Of 500 (677762)
- Elkay Cutting Boards and Mats