Shop All Cutting Boards and Mats
Elkay
Cutting Board, Hardwood, 15.5x19.25x1"
Mfr # LKCBEG1518HW
Zoro # G8815532
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5
- Width 19.25
- Material Solid Maple (Hardwood)
- Type Cutting Boards + Colanders
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKCBEG1518HW
- Zoro # G8815532
- UPC # 94902444178
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 15.5 |
Width | 19.25 |
Height | 1 in |
Size | 15-1/8" x 18-1/8" |
Details
Item | Cutting Board,Hardwood,15.5x19.25x1" |
Material | Solid Maple (Hardwood) |
Type | Cutting Boards + Colanders |
Style | Traditional |
Description
Cutting Board,Hardwood,15.5x19.25x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCSUNLEY Stock Pot Ss 16Qt (608)
- BUNN Plug, Faucet Spool-Cds (28391.0000)
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- VOLLRATH Arkadia 7 in Non-Stick Aluminum Fry Pan (N7007)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- SAN JAMAR Cutting Board, Brown, 12 x 9 In. (CBG912BR)
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 10"x20" (5-330)
- TABLECRAFT Butcher Board, Wood, 24" x 18" x 1.75" (CBW1824175)
- TURBO AIR Richlite Cutting Board, 3/4", 8.875"x72" (30241P1000)
- Elkay Cutting Boards and Mats