Shop All Cutting Boards and Mats
Elkay
Cutting Board, Hardwood, 15-9/16x18-3/4x1"
Mfr # LKCB1417HW
Zoro # G8814543
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.544
- Width 18.75
- Material Solid Maple (Hardwood)
- Type Cutting Boards + Colanders
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKCB1417HW
- Zoro # G8814543
- UPC # 94902441368
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 15.544 |
Width | 18.75 |
Height | 1 in |
Size | 15-3/16" x 17-7/8" and 30-5/16" x 17-7/8" |
Details
Item | Cutting Board,Hardwood,15-9/16x18-3/4x1" |
Material | Solid Maple (Hardwood) |
Type | Cutting Boards + Colanders |
Description
Cutting Board,Hardwood,15-9/16x18-3/4x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Dial 2 D, Off-550-200 (00-418060-00002)
- GE Broil Element (WB44X173)
- ALLIANCE SHEAVE MICRO V 1IN (M412156)
- WISCO Tuffskin Incandescent Lamp (0017265)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- CUT-N-CARRY Cutting Board, White (CB101212WH)
- RANDELL White Cutting Board, 1/2", 19"x67" (RPCPH1032)
- CHEF CRAFT Cutting Board Paddle Shaped (20965)
- DUKE White Cutting Board, 1/2", 12"x67.25" (215303)
- Elkay Cutting Boards and Mats