Shop All Cutting Boards and Mats
Elkay
Cutting Board, Hardwood, 13.25x16-7/8x1"
Mfr # LKCBF1316HW
Zoro # G8814202
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.255
- Width 16.876
- Material Solid Maple (Hardwood)
- Type Cutting Boards + Colanders
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKCBF1316HW
- Zoro # G8814202
- UPC # 94902445373
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 13.255 |
Width | 16.876 |
Height | 1 in |
Size | Fits zero radius bowl size - 13-1/2" x 16" |
Details
Item | Cutting Board,Hardwood,13.25x16-7/8x1" |
Material | Solid Maple (Hardwood) |
Type | Cutting Boards + Colanders |
Description
Cutting Board,Hardwood,13.25x16-7/8x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Piston Seal Assembly (83398)
- FROSTOP Soda Black Cherry 24 Oz (002248)
- TRUE Temperature Control For - Part# 800337 (800337)
- DUNBAR Dunbar Unpeeled Diced Pimientos 102 oz., PK6 (07084603060001)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x60" (820630)
- EXCEL BLADES Precision Cutting Mat Set and Knife (90003IND)
- TABLECRAFT Butcher Board, Wood, 24" x 18" x 1.75" (CBW1824175)
- SAN JAMAR Cutting Brd Mat 13X18 For - Part# Sjcbm1318 (SJCBM1318)
- Elkay Cutting Boards and Mats