Shop All Cutting Boards and Mats
Elkay
Cutting Board, Hardwood, 13-3/4x18-3/4x1"
Mfr # LKCBF1418HW
Zoro # G8815368
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.755
- Width 18.75
- Material Solid Maple (Hardwood)
- Type Cutting Boards + Colanders
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LKCBF1418HW
- Zoro # G8815368
- UPC # 94902445380
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 13.755 |
Width | 18.75 |
Height | 1 in |
Size | Fits zero radius bowl size - 14" x 18" |
Details
Item | Cutting Board,Hardwood,13-3/4x18-3/4x1" |
Material | Solid Maple (Hardwood) |
Type | Cutting Boards + Colanders |
Description
Cutting Board,Hardwood,13-3/4x18-3/4x1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTIGRIPS Ultigrip Hot Pad, -109F to 500 deg F, 7x7" (UHP77BK)
- CHEF REVIVAL Full Length Bib Apron - White (601BAC-WH)
- POWERSOAK Pump Cover Plate For Metcraft (PUMPCOVER)
- FIVESTAR RANGE Range Knob (1885D005)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- WINCO 18 in x 24 in x 3/4 in White Cutting Board (CBH-1824)
- ATOSA White Cutting Board, 1/2", 9.25"x48" (W0499217)
- NANTUCKET SINKS 18 x 12 Pro Series Prep Station Cutting Board (CB-S18121)
- SAN JAMAR Cutting Board Set, 12x18, 4 Boards (CB1218QS)
- Elkay Cutting Boards and Mats