Shop All Cutting Boards and Mats
Elkay
Cutting Board
Mfr # CBR1316
Zoro # G808590076
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.25 in
- Width 14.5 in
- Material Hardwood/High Impact Polymer
- Thickness 1 in
- Standards Buy American Act
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # CBR1316
- Zoro # G808590076
- UPC # 94902256375
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 11.25 in |
Width | 14.5 in |
Details
Material | Hardwood/High Impact Polymer |
Thickness | 1 in |
Standards | Buy American Act |
Description
Elkay sink accessories are designed to fit perfectly and coordinate with your Elkay sink. From color matched drains to custom-sized stainless steel sink grids and wood cutting boards, we have what you need. Our accessories make the time at your kitchen, prep, bar or laundry sink more convenient, efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAWRENCE FOODS Lawrence Foods Pure Grape Jelly #10 Can, PK6 (117606)
- WHIRLPOOL Appliance Light Bulb, 40 Watt (8009)
- TURBO AIR DOOR BUSHING (M720700100)
- SAUER Sauer Marinara Sauce 1 oz. Cup, PK100 (06381)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- ALLPOINTS Cutting Brd 15 X20 X1/2 (186102)
- JOHN BOOS & CO Rectangle Table , 24" X 30" X 34-1/2" , (FBLG3024)
- OCEANSTAR Oceanstar 3-Piece Bamboo Cutting Board Set CB1156 (CB1156)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x60" (820630)
- Elkay Cutting Boards and Mats