Shop All Cutting Boards and Mats
Elkay
Cutting Board
Mfr # CB2114
Zoro # G708463432
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.75 in
- Width 14.75 in
- Material Solid Maple (Hardwood)
- Thickness 1 in
- Standards BUY AMERICAN ACT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elkay
- MFR # CB2114
- Zoro # G708463432
- UPC # 94902428703
- Country of Origin United States
- Category Cutting Boards and Mats
Dimensions
Length | 14.75 in |
Width | 14.75 in |
Details
Material | Solid Maple (Hardwood) |
Thickness | 1 in |
Standards | BUY AMERICAN ACT |
Description
Elkay accessories are designed to fit perfectly and coordinate with your Elkay sink. From drains and bottom grids, to cutting boards and magnetic sink organization accessories, we have the accessories you need. They help make your time at the sink more efficient and effortless.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO FORM PRODUCTS LTD RUSFRE HAZ CLR RUSTPROOFING 2.5 GAL (BB1000-2.5C)
- NEMCO High Limit 36Fmh04 (100174)
- CAPRESSO Black 0.62 lb. Coffee Grinder (597.04)
- VAN HOLTENS Hot Mama King Size Hot & Spicy Pickle Individually Packed, PK12 (1012H)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- ELKAY Cutting Board, Hardwood, 15x16-3/4x3/4" (CB1516)
- ELKAY Hardwood 12-1/2 X 18 X 1-1/2 Cutting Board (LKCB1812HW)
- MSI Live Edge 21 In X 7 In Acacia Cutting Board (ZOR-CTB-0003)
- ALLPAX Cutting Board, 6" L x 6" W x 1/2" H (AX2520)
- JOHN BOOS & CO Rectangle Table , 30" X 48" X 35-3/4" , (TNB08C)
- ALLPOINTS Cutting Brd 15 X20 X1/2 (186102)
- Elkay Cutting Boards and Mats