Shop All Kitchen Sinks
Elkay
Crosstown Stainless Steel 32-1/2 X 20-1/2 X 9 Offset Double Bowl Undermount Sink Kit With Water Deck
Mfr # ECTRUD31199LDBGS2
Zoro # G008439120
original price:
$871.00
7% off
new price: $809.99
/ea
Free Shipping & Returns
$809.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Length 32.5 in
- Overall Width 20.5 in
- Overall Height 9 in
- Finish Polished Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # ECTRUD31199LDBGS2
- Zoro # G008439120
- UPC # 94902076423
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 32.5 in |
Overall Width | 20.5 in |
Overall Height | 9 in |
Details
Body Material | Stainless Steel |
Finish | Polished Satin |
Includes | GFOBG1619SS Bottom Grid, GFOBG1416SS Bottom Grid, (2) LK35 Drains |
Standards | ASME A112.19.3/CSA B45.4 |
Description
The Elkay Crosstown collection offers a fresh take on the classic stainless steel sink, combining beauty, function and contemporary design. Tight corners and a flat bottom provide more space inside the sink bowl for stacking and cleaning dishes. The striking geometric shape makes a statement in any home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA 1/2" FPT PVC Spring Swing Check Valve (200-C05F)
- ZURN Ball Valve Repair Kit, 1 (RK1-375BV1)
- CHAMPION 3" Flanged Ductile Iron Spring Lever Wafer Check Valve (3SDX12-LTBS-P3/6)
- PRO PRODUCTS Water Softener Cleaner, Liquid Resin (RK32N)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- ELKAY Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (CMR43221)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2219603)
- ELKAY Sink, Sink Top Mount, 4 Hole, Lustrous Satin Finish (S60194)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233215)
- KOHLER Kitchen Sink, Undermount Mount, 5 Hole (5871-5UA3-7)
- Elkay Kitchen Sinks