Shop All Kitchen Sinks
Elkay
Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2"x9" Single Bowl Undermount Sink Kit
Mfr # EFRU30169RTFGW
Zoro # G906006677
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 31.5
- No. of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EFRU30169RTFGW
- Zoro # G906006677
- UPC # 94902141411
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 31.5 |
Overall Height | 9 |
Width | 18.5 |
Minimum Cabinet Size | 36 |
Details
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 1 |
Finish | Stainless Steel |
Weight | 23.7 |
Bowl Shape | Rectangular |
Includes | LKAV71FLS Beverage Faucet and Filter with sink, wood cutting board, wood-handled colander & drying rack, roll-up drying rack, bottom grid(s), drain(s) |
Description
The Crosstown Workstation sink is the ideal solution for homeowners looking to maximize workspace in the kitchen. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge. This allows you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter. Crosstown 16 Gauge Workstation Stainless Steel 31-1/2" x 18-1/2" x 9", Single Bowl Undermount Sink Kit with Filtered Beverage Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Regulator Kit, For Freeze-Resistant Boxes (98733C)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-100 1)
- KUNKLE VALVE Safety Relief Valve, 3/4 x 1 In, 200 psi (6010EDV01-KM0200)
- APOLLO VALVES 1/2" FNPT Bronze Ball Valve Inline (701032741)
- ELKAY Lustertone Classic, Undermount Mount, 0 Hole, Stainless steel Finish (ELUH311810DBG)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH211510)
- ELKAY Black Silicone 11-7/8" x 16-3/4" x 3/8" Drying Rack (LKDR1317RU)
- ELKAY Cooler, Floor Model, 10gph, Gray Prepped, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- ELKAY Sink, SS, 25x22x10.25", Top (DPC12522100)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH191612)
- ELKAY Dart Canyon, SS, 29-7/8"x27-1/4"x9-5/8", Sgl Bowl Farmhouse ADA Sink (ELDSSF30279DBG)
- Elkay Kitchen Sinks