Shop All Kitchen Sinks
Elkay
Crosstown 16 Gauge Workstation Stainless Steel, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Sink Kit
Mfr # EFRUAQ31169TFGW
Zoro # G706006679
product price: $768.99
/ea
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Gauge 16
- Mounting Type Undermount
- Overall Length 31.5
- No. of Bowls 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EFRUAQ31169TFGW
- Zoro # G706006679
- UPC # 94902141428
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Overall Length | 31.5 |
Overall Height | 9 |
Width | 18.5 |
Minimum Cabinet Size | 36 |
Details
Body Material | Stainless Steel |
Gauge | 16 |
Mounting Type | Undermount |
No. of Bowls | 2 |
Finish | Stainless Steel |
Weight | 25.3 |
Bowl Shape | Rectangular |
Includes | LKAV71FLS Beverage Faucet and Filter with sink, wood cutting board, wood-handled colander & drying rack, roll-up drying rack, bottom grid(s), drain(s) |
Description
The Crosstown Workstation sink is the ideal solution for homeowners looking to maximize workspace in the kitchen. Custom accessories, included with the sink, slide back and forth along a built-in sink ledge. This allows you to conveniently go from washing and chopping to straining and even clean up without cluttering the counter. Crosstown 16 Gauge Workstation Stainless Steel, 31-1/2" x 18-1/2" x 9" Equal Double Bowl Sink Kit with Aqua Divide and Filtered Beverage Faucet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Closet Flange Spacer Kit (43645)
- KOHLER Toilet Supply 3/8 W/Stop (7637-2MB)
- MOEN Dartmoor Tub Filler in Brushed Nickel (TF3858BN)
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome plated (700-E70COLDABCP)
- ELKAY Sink, Drop-in, Undermount Mount, MR2 Hole, Elite Satin Finish (DSESR12722MR2)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281655)
- ELKAY Gourmet Stainless Steel 25 X 22 X 8-1/8 Single Bowl Top Mount Sink (LRQ25223)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2219551)
- ELKAY Kitchen Sink, Top Mount Mount, 3 Hole, Brushed Satin Finish (CR17213)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRAD2521553)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink, 16 ga (SR3018)
- Elkay Kitchen Sinks