Shop All Handles, Levers & Controls
Elkay
Cross Handle, Single Hole Only Mount, 1 Hole
Mfr # LK69CH
Zoro # G5460290
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Chrome
- Number of Handles 1
- Faucet Operation Cross Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # LK69CH
- Zoro # G5460290
- UPC # 094902037509
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Dimensions
Height | 4" |
Spout Length | 4" |
Details
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Chrome |
Number of Handles | 1 |
Faucet Operation | Cross Handle |
ADA Compliant | No |
Flow Rate | 2.50 gpm |
Handle Type | Cross Handle |
Mounting Type | Wall Mount |
Valve Type | Brass Stem Assembly |
Connection | 1/2" NPT Female Inlet |
Item | Faucet,Food Service Deck Mount,Pre-Rinse |
Body Material | Chrome-Plated Brass |
Residential / Commercial | Commercial |
Description
Item Faucet,Food Service Deck Mount,Pre-Rinse
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Super SoFt Latex Tubing for Air, 1/16" ID x 1/8" OD x 10 Ft. L (ZUSA-HT-241)
- JONES STEPHENS 1/2" x 12" Black Pipe Nipple (30512)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- LEGEND VALVE 2" T-400 GATE VALVE (104-468)
- PROPLUS Tub Handle Assembly for Sterling, Hot/Cold/Diverter (42-3069)
- CHICAGO FAUCET 2 1/2In Cross Handle (204-HWJKCP)
- PROPLUS MOEN Chateau Shower Handle in Clear (133069)
- WARNER Stilts, 24"-40", PR (10771)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- CHICAGO FAUCET Handle Kit, 3", Chrome (633-JKCP)
- KOHLER Valve Trim W/ Cross Handle For Transfer Valve, Requires Valve (T14491-3-BL)
- Elkay Handles, Levers & Controls