Shop All Drinking Fountains
Elkay
Cooler Wall Mount Non-Filtered 8 Gph Sandalwood
Mfr # EWCA8TF1Z
Zoro # G408461257
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Color Sandalwood
- Standards ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
- Width 14.5 in
- Height 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWCA8TF1Z
- Zoro # G408461257
- UPC # 94902451930
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Width | 14.5 in |
Height | 22 in |
Depth | 18 in |
Details
Voltage | 115V |
Color | Sandalwood |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Includes | Water Cooler With Back Plate |
Description
At Elkay, we are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Mixing Valve, Forged Brass, 1 to 20 gpm (5002-C3)
- ZORO SELECT PVC 45 Degree Elbow, Hub, 1-1/4 in Pipe Size (1WKB8)
- NORPRENE Tubing, Norprene(R), 1/2 in OD, 50 Ft (AAL00019)
- PARKER Fitting, 1-3/4", Brass, Compression (62PBH-4)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRCGRN8)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level (4420DBFRKORN)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (HAC8SS-NF)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8LC)
- HALSEY TAYLOR Wall Mount, Yes ADA, 2 Level Water Cooler (8751080083)
- Elkay Drinking Fountains