Shop All Drinking Fountains
Elkay
Cooler Wall Mount Non-Filtered 16 Gph Stainless
Mfr # EWA16S1Y
Zoro # G008461282
product price: $1,556.99
/ea
Free Shipping & Returns
$1,556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Stainless Steel
- Height 29.5 in
- Depth 18 in
- Standards ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWA16S1Y
- Zoro # G008461282
- UPC # 94902145952
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Height | 29.5 in |
Depth | 18 in |
Width | 14.5 in |
Details
Voltage | 115V |
Material | Stainless Steel |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Includes | Water Cooler |
Description
Deluxe wall-mount cooler with a traditional classic style. Cascade basin minimizes splashing. Removable panels for easy servicing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Swivel Hose Adapt, SS, 1/2MNPT, 3-7/8 L (N15S)
- SLOAN Performance Kit, 3.5 GPF, Toilet (A1102A)
- ASCO Rebuild Kit For 8353 (276884)
- MERIT BRASS 1 In. X 3/4 In. Lead Free Brass Bushing - MNPT X FNPT - 125 PSI - Import (XNL114-1612)
- ELKAY Wall Mount, No ADA, 1 Level Water Cooler (EWA8L1Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTL8SC)
- ELKAY Wall Mount, Yes ADA, Drinking Fountain (EDFPB117C)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- GLOBAL INDUSTRIAL Outdoor Pedestal Drinking Fountain, Stainless Steel (761223)
- Elkay Drinking Fountains