Shop All Drinking Fountains
Elkay
Cooler Wall Mount Non-Filtered 14 Gph Stainless
Mfr # EWCA14SF1Z
Zoro # G308461265
product price: $1,485.99
/ea
Free Shipping & Returns
$1,485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Stainless Steel
- Depth 18 in
- Height 22 in
- Width 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWCA14SF1Z
- Zoro # G308461265
- UPC # 94902030258
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 18 in |
Height | 22 in |
Width | 14.5 in |
Details
Voltage | 115V |
Material | Stainless Steel |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Includes | Water Cooler |
Description
At Elkay, we are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, SS, Bolt, 4.016", 4.312" (STBC425)
- MAYFAIR Toilet Seat Rnd Shell Wh (22ECA 000)
- THRIFCO PLUMBING Stem Repair Kit for Price Pfister, Replaces Danco 24164E (4400823)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect x 3/4 in. Garden Hose Thread Quarter-Turn Garden Valve with Drop Ear (FSBGV3434)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1Z)
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (ERFPM28K)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFA8L1110P)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ELKAY Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (EFHA8L1Z)
- ELKAY Wall Mount, 1 Level Drinking Fountain (7433003783)
- HAWS Wall Mounted Fountain (1152)
- Elkay Drinking Fountains