Shop All Drinking Fountains
Elkay
Cooler Wall Mount Non-Filtered 14 Gph Light Gray Granite
Mfr # EWA14LF1Z
Zoro # G408461370
product price: $1,278.99
/ea
Free Shipping & Returns
$1,278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Material Granite
- Color Light Gray
- Depth 18 in
- Width 14.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elkay
- MFR # EWA14LF1Z
- Zoro # G408461370
- UPC # 94902328638
- Country of Origin United States
- Category Drinking Fountains
Dimensions
Depth | 18 in |
Width | 14.5 in |
Height | 29.5 in |
Details
Voltage | 115V |
Material | Granite |
Color | Light Gray |
Includes | Water Cooler |
Standards | ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 61, NSF 372 (lead free), UL 399 |
Description
Deluxe wall-mount cooler with a traditional classic style. Cascade basin minimizes splashing. Removable panels for easy servicing.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOURMETIER K25228BN Carefree Drop-in Single Bowl Kitchen Sink, Brushed (K25228BN)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 3/4 in Pipe Size (1407-007)
- INSTANT POWER PROFESSIONAL Waterless Urinal Sealant, 1 gal. (8202)
- HOMEWERKS WALL FAUCET1H 1/2""M CHR (3210-161-CH-B-Z)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (VRC8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ELKAY Wall Mount, Yes ADA, 1 Level Drinking Fountain (EMABFWS-RF)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- Elkay Drinking Fountains